Motion
CRBT305AC1
Super Slim Crossed Roller Bearing - C1 Internal Clearance, 30 mm Bore Diameter, 41 mm Outside Diameter, 5 mm Overall Width
MI ITEM #07081571
MFR #CRBT305AC1
Price$470.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Slim Crossed Roller Bearing - C1 Internal Clearance, 30 mm Bore Diameter, 41 mm Outside Diameter, 5 mm Overall Width
MI ITEM #07081571
MFR #CRBT305AC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$470.43/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    41 mm
  • Overall Width
    5 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    0.05 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    4549557063732
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    1770 N
  • Radial Static Load Capacity
    1970 N
  • Series
    CRBT
  • UPC_NO
    4549557063732

Overview

Mfr description
CRBT305AC1 30 MM
  • Compact design 5.5 mm high and 5 mm wide
  • Separators incorporated between cylindrical rollers for smooth rotation
  • Shaft diameters range from 20 mm to 50 mm
  • Open type with C1 clearance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought