Motion
067A30-40NA1F

TOBUL ACCUMULATORS
067A30-40NA1F

PISTON ACCUMULATOR 3000 psi Max, 6-3/4" in Shell Diameter
MI ITEM #07084186
MFR #067A30-40NA1F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
067A30-40NA1F

PISTON ACCUMULATOR 3000 psi Max, 6-3/4" in Shell Diameter
MI ITEM #07084186
MFR #067A30-40NA1F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
067A30-40NA1F PISTON ACCUMULATOR
  • -Made in USA -Long Service Life -Extreme Durability -Third Party Certs Available

Specifications

  • Accumulator Capacity
    5 Gal
  • Maximum Operating Pressure
    3000
  • Fluid Port
    SAE 24 (1-7/8–12 UN)
  • Shell Diameter
    6-3/4"
  • Mounting Position
    Vertical
  • Seal Material
    NBR
  • Country Certification
    USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text