Motion
P560584
P560584 FILTER
Mi Item #07084581
MFR #P560584
Price$92.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P560584 FILTER
Mi Item #07084581
MFR #P560584

Mfr description
P560584 FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.36/each

Specifications

Dimensions

  • Outside Diameter
    97 mm
  • Overall Length
    9.4375 in
  • Thread Size
    1-3/8 to 12 UN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)