Motion
204006
9100 Safety Red
Mi Item #07085693
MFR #204006
Price$108.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9100 Safety Red
Mi Item #07085693
MFR #204006

Mfr description
204006 SAFETY RED
  • Versatile epoxy coating quickly creates a tough, durable, protective surface
  • Just one coat is equal to multiple coats of competitive epoxy
  • Multiple activator options for unique applications (sold separately)
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$108.09/each

Specifications

Dimensions

  • Size
    1 GALLON

Details

  • Color
    Safety Red
  • Finish
    GLOSS
  • UPC_NO
    020066319465
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)