Motion
S4.3312.351
Plate Caster - Nylon Wheel Material, 3.0000 in Wheel Diameter, 1.8100 in Face Width, 1200 lbs Load Capacity
MI ITEM #07085782
MFR #S4.3312.351
Price$58.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Nylon Wheel Material, 3.0000 in Wheel Diameter, 1.8100 in Face Width, 1200 lbs Load Capacity
MI ITEM #07085782
MFR #S4.3312.351

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.13/each

Specifications

Dimensions

  • Bolt Hole Spacing
    3-1/8 x 4-1/8 in, 79.38 x 104.77 mm
  • Caster Size
    3.0000 in, 76.20 mm
  • Face Width
    1.8100 in
  • Max Bolt Hole Spacing
    3-1/8 in, 79.38 mm
  • Min Bolt Hole Spacing
    4-1/8 in, 104.77 mm
  • Mount Height
    4.1250 in, 104.77 mm
  • Mounting Plate Size  
    3-1/8 x 4-1/8 in, 79.38 x 104.77 mm
  • Overall Height
    4.1250 in,104.77 mm
  • Plate Size
    3-1/8 x 4-1/8 in
  • Swivel Radius
    2.5000 in, 63.50 mm
  • Tire Size
    1.8125 in x 3.0000 in, 46.04 mm x 76.20 mm
  • Tread Width
    1.8125 in
  • Weight
    1200 lbs
  • Wheel Diameter
    3.0000 in
  • Wheel Width
    1.8125 in

Details

  • Additional Details
    Low Profile
  • Caster Load Capacity Range
    1200 lbs, 544.311 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Top Plate Swivel
  • Caster Type
    Swivel
  • Core Material
    Glass Filled Nylon
  • Hardness
    85 Shore D
  • Heat Tolerance
    -45 to 180 °F
  • Load Capacity
    1200 lbs
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Top Plate
    3-1/8 x 4-1/8 in,79.38 x 104.77 mm
  • Tread Material
    Glass-Filled Nylon
  • Type
    Swivel
  • Type Of Bearing
    Roller
  • Weight Capacity
    1200 lbs
  • Wheel Hardness
    85 Shore D
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylon

Overview

Mfr description
S4.3312.351 SWIVEL CASTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought