Motion
FSP3000-43 NAS21

SOUTHWORTH PRODUCTS
FSP3000-43 NAS21

STACK-N-GO™ SNG-NAS21 Powered Driven Stacker-Straddle Style - 3000 lbs Max Wt Cap, 43 in Raised Fork Height
Mi Item #07087785
MFR #FSP3000-43 NAS21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SOUTHWORTH PRODUCTS
FSP3000-43 NAS21

STACK-N-GO™ SNG-NAS21 Powered Driven Stacker-Straddle Style - 3000 lbs Max Wt Cap, 43 in Raised Fork Height
Mi Item #07087785
MFR #FSP3000-43 NAS21

Mfr description
FSP3000-43 NAS21 STACK-N-GO
  • 24 volt system powered by two 12V / 70 ah batteries with onboard charger
  • Use in light manufacturing, warehousing, assembly and even retail facilities
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fork Length
    42 in
  • Individual Fork Width
    6 in
  • Net Weight
    1150 lbs
  • Raised Fork Height
    43 in

Details

  • Manufacturer Catalog Number
    SNG-NAS21
  • Maximum Weight Capacity
    3000 lbs
  • Power Source
    24V DC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)