Motion
V75215
O-ring - 0.1390 Cross Section, 1.0460 ID, 1.3240 OD, 75 Shore D, FKM (Viton®) Material
Mi Item #07100393
MFR #V75215
Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-ring - 0.1390 Cross Section, 1.0460 ID, 1.3240 OD, 75 Shore D, FKM (Viton®) Material
Mi Item #07100393
MFR #V75215

Mfr description
75102137 AS568-215 1-1/16"ID X 1-5/16"OD
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.33/each

Specifications

Dimensions

  • Inside Diameter  
    1.0460
  • Outside Diameter  
    1.3240
  • Overall Weight
    1.703 g

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Back Up O Ring Number
    V890215
  • Color
    Black
  • Cross Section
    0.1390
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.004
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-0.010
  • Material
    FKM (Viton®)
  • Product Type
    O-Rings
  • Temperature Range
    5 °F to 390 °F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V75
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)