Overview
Mfr description
75101933 AS568-433 5-1/2"ID X 6"OD X
- very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
Specifications
- Hardness70 Shore D
- Cross Section0.275 in
- Inside Diameter
- Outside Diameter
- MaterialSilicone
- Temperature Range-65° to 390° F
- Typical ApplicationFood & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
- Durometer70 Durometer
- Trade / Brand NameDichtomatik
- Inside Diameter Tolerance+/-0.037 in
- Cross Section Tolerance+/-0.006 in
- Method SoldPriced Per Each
- Type SeriesS70
- Additional DetailsPoor wear resistance properties
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data