Motion
N70147
Dichtomatik O-ring - 0.103 in Cross Section, 2.675 in ID, 2.881 in OD, 70 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #07100629
MFR #N70147
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dichtomatik O-ring - 0.103 in Cross Section, 2.675 in ID, 2.881 in OD, 70 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #07100629
MFR #N70147

Mfr description
75100098 AS568-147 2-11/16"ID X 2-7/8"OD
  • Very good resistance to oil and gasoline
  • Superior resistance to petroleum-based hydraulic fluids
  • Wide range of service temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.33/each

Specifications

Dimensions

  • Inside Diameter  
    2.675 in
  • Outside Diameter  
    2.881 in
  • Overall Weight
    1.422 g

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Inferior resistance to ozone, sunlight and natural aging and poor resistance to oxygenated solvents.
  • Back Up O Ring Number
    N8-90-147
  • Color
    Black
  • Cross Section
    0.103 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.022 in
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -22 to 212 °F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    N70
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)