Motion
V75149
Dichtomatik O-Ring - 0.1030 in, 2.61 mm Cross Section, 2.8000 in ID, 3.006 in OD, 75 Shore A, Viton (FKM) Material
MI ITEM #07100633
MFR #V75149
List Price$1.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dichtomatik O-Ring - 0.1030 in, 2.61 mm Cross Section, 2.8000 in ID, 3.006 in OD, 75 Shore A, Viton (FKM) Material
MI ITEM #07100633
MFR #V75149

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.80/each for your price

Overview

Mfr description
75102093 AS568-149 2-13/16"ID X 3"OD X
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers

Specifications

  • Hardness
    75 Shore A
  • Cross Section
    0.1030 in, 2.61 mm
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Viton (FKM)
  • Cross Section Shape
    Round
  • Temperature Range
    5F to 390F
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.
  • Durometer
    75A
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.022 in
  • Cross Section Tolerance
    +/-0.003 in
  • Back Up O Ring Number
    V890149
  • Method Sold
    Priced Per Each
  • Type Series
    AS568-149
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Dash Number
    -149
  • Durometer Shore
    75A
  • Product Type
    O-Rings
  • Overall Weight
    2.298 g
  • Thickness
    0.1030 in, 2.61 mm
  • Seal Material
    Viton (FKM)
  • Series
    AS568-149
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text