Motion
N70275
O-Ring - 0.139 in Cross Section, 10.484 in ID, 10.762 in OD, 70 Durometer, Nitrile (Buna) Rubber Material
Mi Item #07100870
MFR #N70275
Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 0.139 in Cross Section, 10.484 in ID, 10.762 in OD, 70 Durometer, Nitrile (Buna) Rubber Material
Mi Item #07100870
MFR #N70275

Mfr description
75100204 AS568-275 10-1/2"ID X 10-3/4"OD
  • Very good resistance to oil and gasoline
  • Superior resistance to petroleum-based hydraulic fluids
  • Wide range of service temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.15/each

Specifications

Dimensions

  • Inside Diameter  
    10.484 in
  • Outside Diameter  
    10.762 in

Details

  • Additional Details
    Inferior resistance to ozone, sunlight and natural aging and poor resistance to oxygenated solvents.
  • Back Up O Ring Number
    N8-90-275
  • Cross Section
    0.139 in
  • Cross Section Tolerance
    +/-0.004 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.055 in
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -22 to 212 °F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    N70
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, Belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)