Motion
N70369
Dichtomatik O-Ring - 0.2100 in, 5.33 mm Cross Section, 7.9750 in ID, 8.395 in OD, 70 Shore A, Nitrile, Buna-N Material
MI ITEM #07101024
MFR #N70369
Price$3.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dichtomatik O-Ring - 0.2100 in, 5.33 mm Cross Section, 7.9750 in ID, 8.395 in OD, 70 Shore A, Nitrile, Buna-N Material
MI ITEM #07101024
MFR #N70369

Mfr description
75100274 AS568-369 8"ID X 8-3/8"OD X
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.45/each

Specifications

Dimensions

  • Inside Diameter  
    7.9750 in
  • Outside Diameter  
    8.395 in
  • Overall Weight
    17.342 g
  • Thickness
    0.2100 in, 5.33 mm

Details

  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Back Up O Ring Number
    N8-90-369
  • Color
    Black
  • Cross Section
    0.2100 in, 5.33 mm
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.005 in
  • Dash Number
    -369
  • Durometer
    70 Durometer
  • Durometer Shore
    70A
  • Hardness
    70 Shore A
  • Inside Diameter Tolerance
    +/-0.045 in
  • Material
    Buna-N, Nitrile
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Seal Material
    Nitrile (Buna-N)
  • Series
    AS568-369
  • Shape
    Round
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    AS568-369
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)