Specifications
Dimensions
- Printable Area Height0.2500 in
- Printable Area Width0.7500 in
Details
- MaterialPolyimide
- Number Of Labels10000
- Print TechnologyThermal Transfer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)