Motion
NEPTUNE SLIP COAT GREASE DRUM

LUBRIPLATE LUBRICANTS CO
NEPTUNE SLIP COAT GREASE DRUM

Neptune Series Slip Coat - 400 lb, Drum, Orange Color
Mi Item #07123898
MFR #NEPTUNE SLIP COAT GREASE DRUM
Price$2,996.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NEPTUNE SLIP COAT GREASE DRUM

Neptune Series Slip Coat - 400 lb, Drum, Orange Color
Mi Item #07123898
MFR #NEPTUNE SLIP COAT GREASE DRUM

Mfr description
L0215-040 GREASE NEPTUNE SLIP COAT DRUM
  • Used with LUBRIPLATE Neptune Launch Base Coat
  • Extremely water resistant
  • Can be used over wide temperature range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,996.04/each

Specifications

Dimensions

  • Container Size
    400 lb
  • Coverage Range
    169 to 666 ft²
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • Application
    For ship launching, to be applied over Neptune Base Coat
  • Base Type
    Calcium
  • Color
    Orange
  • Color Family
    Orange
  • Container Type
    Drum
  • Manufacturer Upc Number
    089215421510
  • UPC_NO
    089215421510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)