Motion
CJ28/38 SPIDER 98-SHORE RED

LOVEJOY INC
CJ28/38 SPIDER 98-SHORE RED

Jaw Coupling Spider - Polyurethane, Spider - Open Center, Curved Jaw, 8500 rpm, Red Color
MI ITEM #07133214
MFR #CJ28/38 SPIDER 98-SHORE RED
Price$20.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ28/38 SPIDER 98-SHORE RED

Jaw Coupling Spider - Polyurethane, Spider - Open Center, Curved Jaw, 8500 rpm, Red Color
MI ITEM #07133214
MFR #CJ28/38 SPIDER 98-SHORE RED

Mfr description
CJ 28 SPIDER 98A RED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.86/each

Specifications

Dimensions

  • Coupling Size Code
    CJ28
  • Element Thickness
    15 mm
  • Max Angular Misalignment
    1.3 °
  • Max Parallel Misalignment
    0.027 in
  • Outside Diameter
    65 mm
  • Weight
    0.06 lbs

Details

  • Color
    Red
  • Compatible Hub Part Number
    CJ28
  • Element Durometer
    98 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider-Open Center
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514462070
  • Manufacturer Upc Number
    685144620705
  • Max Rpm
    8500 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    CJ
  • Torque Capacity
    2830 in
  • UPC_NO
    685144620705

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)