Motion
NJ 222 ECJ/W64

SKF
NJ 222 ECJ/W64

Cylindrical roller bearing with Standard grade Solid Oil - Straight, 110 mm ID, 200 mm OD, 38 mm Width, C0 Internal Clearance
MI ITEM #07133718
MFR #NJ 222 ECJ/W64
List Price$1,996.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 222 ECJ/W64

Cylindrical roller bearing with Standard grade Solid Oil - Straight, 110 mm ID, 200 mm OD, 38 mm Width, C0 Internal Clearance
MI ITEM #07133718
MFR #NJ 222 ECJ/W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,996.47/each for your price

Overview

Mfr description
NJ 222 ECJ/W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
  • Can withstand large ‘g’ forces
  • Keeps contaminants out
  • Environmentally friendly

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    O/R assembly separable I/R
  • Internal Clearance
    C0
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Operating Temperature Range
    0 °F to 185 °F
  • Lubrication Type
    Solid oil
  • Seal Type
    Open
  • Max Rpm
    4000 rpm
  • Bearing Material
    Steel
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Finish Coating
    None
  • Closure Type
    Open
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Series
    2
  • Weight
    11.21 lbs
  • Manufacturer Upc Number
    7316571467924
  • UPC_NO
    7316571467924
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text