Motion
N 208 ECP/W64

SKF
N 208 ECP/W64

Cylindrical roller bearing with Standard grade Solid Oil - Cylindrical, 40 mm ID, 80 mm OD, 18 mm Width, C0 Internal Clearance
MI ITEM #07134010
MFR #N 208 ECP/W64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 208 ECP/W64

Cylindrical roller bearing with Standard grade Solid Oil - Cylindrical, 40 mm ID, 80 mm OD, 18 mm Width, C0 Internal Clearance
MI ITEM #07134010
MFR #N 208 ECP/W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Weight
    0.85 lbs

Details

  • ABEC
    ABEC 1
  • Application
    Metal manufacturing;Paper mills;Steel mills–plate, slab, strip, blast furnace;Overhead cranes;Food and beverage;Rock and stone conveyors;Shipyards
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Solid oil
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316573336778
  • Material Element
    Bearing steel
  • Number Of Rows
    1
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring assembly separable O/R
  • Series
    2
  • UPC_NO
    7316573336778

Overview

Mfr description
N 208 ECP/W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
  • Can withstand large ‘g’ forces
  • Keeps contaminants out
  • Environmentally friendly

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought