Motion
NU 2205 ECP/W64

SKF
NU 2205 ECP/W64

Cylindrical roller bearing with Standard grade Solid Oil - Straight, 25 mm ID, 52 mm OD, 18 mm Width, C0 Internal Clearance
Mi Item #07134028
MFR #NU 2205 ECP/W64
Price$237.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 2205 ECP/W64

Cylindrical roller bearing with Standard grade Solid Oil - Straight, 25 mm ID, 52 mm OD, 18 mm Width, C0 Internal Clearance
Mi Item #07134028
MFR #NU 2205 ECP/W64

Mfr description
NU 2205 ECP/W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.43/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    18 mm
  • Weight
    0.37 lbs

Details

  • ABEC
    ABEC 1
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Solid oil
  • Manufacturer Upc Number
    7316574105137
  • Material Element
    Bearing steel
  • Max Rpm
    16000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Seal Type
    Open
  • Series
    22
  • UPC_NO
    7316574105137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)