Specifications
Dimensions
- Bore Diameter80 mm
- Outside Diameter140 mm
- Overall Width33 mm
- Weight4.47 lbs
Details
- ABECABEC 1
- ApplicationFood and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
- Bearing MaterialSteel
- Bore TypeStraight
- Cage MaterialBearing steel
- Cage TypeSheet metal
- Closure TypeOpen
- Finish CoatingNone
- Flanges(1) Inner Ring, (2) Outer Ring
- Internal ClearanceC0
- LocatingNone
- Lubrication TypeSolid oil
- Manufacturer Upc Number7316574711802
- Material ElementBearing steel
- Number Of Rows1
- Operating Temperature Range0 °F to 185 °F
- Product TypeCylindrical Roller Bearings
- Ring SeparationO/R assembly separable I/R
- Series22
- UPC_NO7316574711802
Overview
Mfr description
NU 2216 ECJ/W64 BRG
- Resistant to chemicals
- Keeps the oil in position
- Brings more oil to the bearings than grease
- Can withstand large ‘g’ forces
- Keeps contaminants out
- Environmentally friendly