Motion
NU 1005/W64F

SKF
NU 1005/W64F

Cylindrical roller bearing with Food grade Solid Oil - Straight, 25 mm ID, 47 mm OD, 12 mm Width, C0 Internal Clearance
MI ITEM #07134115
MFR #NU 1005/W64F
Price$436.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 1005/W64F

Cylindrical roller bearing with Food grade Solid Oil - Straight, 25 mm ID, 47 mm OD, 12 mm Width, C0 Internal Clearance
MI ITEM #07134115
MFR #NU 1005/W64F

Mfr description
NU 1005/W64F BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.60/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Weight
    0.2 lbs

Details

  • ABEC
    ABEC 1
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Solid oil
  • Manufacturer Upc Number
    7316575856984
  • Material Element
    Bearing steel
  • Max Rpm
    18000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Seal Type
    Open
  • Series
    10
  • UPC_NO
    7316575856984

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)