Motion
GS19 SPIDER 98A RED

LOVEJOY INC
GS19 SPIDER 98A RED

Jaw Coupling Spider - Urethane, Spider - Closed Center, Curved Jaw, 9550 rpm, Red Color
Mi Item #07134880
MFR #GS19 SPIDER 98A RED
Price$45.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
GS19 SPIDER 98A RED

Jaw Coupling Spider - Urethane, Spider - Closed Center, Curved Jaw, 9550 rpm, Red Color
Mi Item #07134880
MFR #GS19 SPIDER 98A RED

Mfr description
GS19-SPIDER-98A RED-URE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.86/each

Specifications

Dimensions

  • Coupling Overall Length
    2.6000 in
  • Coupling Size Code
    19
  • Element Thickness
    11.94 mm
  • Hub End Diameter
    1.57 in
  • Length Through Bore
    0.9840 in
  • Max Angular Misalignment
    0.9 °
  • Max Parallel Misalignment
    0.002 in
  • Outside Diameter
    40 mm
  • Weight
    0.02 lbs

Details

  • Bore Type
    RSB
  • Color
    Red
  • Compatible Hub Part Number
    GS19
  • Element Durometer
    98 Shore A
  • Element Material
    Urethane
  • Element Type
    Spider-Closed Center
  • Hub Material
    Aluminum
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514467251
  • Manufacturer Upc Number
    685144672513
  • Max Rpm
    9550 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Screw Clamp Type
    Clamp-On, Set Screw
  • Series
    GS
  • Torque Capacity
    150.50 in
  • UPC_NO
    685144672513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)