Motion
N208ETC3
Cylindrical Roller Bearing - Straight, 40 mm ID, 80 mm OD, 80 mm Width
MI ITEM #07142810
MFR #N208ETC3
Price$225.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 40 mm ID, 80 mm OD, 80 mm Width
MI ITEM #07142810
MFR #N208ETC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$225.25/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    80 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176398735
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176398735

Overview

Mfr description
N 208 ETC3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought