Motion
NN3008TBE44CCG5P4

NSK CORP, BEARING DIV
NN3008TBE44CCG5P4

Cylindrical Roller Bearing - Super Precision - Straight, 40 mm ID, 68 mm OD, 21 mm Width
MI ITEM #07143590
MFR #NN3008TBE44CCG5P4
List Price$1,120.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3008TBE44CCG5P4

Cylindrical Roller Bearing - Super Precision - Straight, 40 mm ID, 68 mm OD, 21 mm Width
MI ITEM #07143590
MFR #NN3008TBE44CCG5P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,120.61/each for your price

Overview

Mfr description
NN3008TBE44CCG5P4 CYLINDRICAL -

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    2
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Cage Material
    PPS Resin
  • Closure Type
    Open
  • Manufacturer Upc Number
    029176783012
  • UPC_NO
    029176783012
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text