Specifications
Dimensions
- Accumulator Weight194.5 lbs
- Fluid PortSAE 24 (1-7/8–12 UN)
- Overall Height88.400 in
- Piston Diameter6.000 in
- Shell Diameter6.890 in
Details
- Accumulator Capacity5.00 gal (US)
- Additional DetailsPiston Accumulators are a cost effective option for numerous functions involving energy storage, and sometimes shock absorption in a hydraulic or fluid system.
- Country CertificationUSA
- End Cap MaterialCarbon Steel (Machined)
- Gas PortMS28889-2 Military Style Gas Valve
- Line ConnectionThreaded Connection
- Manufacturer Catalog
- Maximum Operating Pressure3000 psi
- Maximum Temperature180 °F
- MediumMineral Oil; Non-Flammable Fluids
- Minimum Temperature-22 °F
- Mounting PositionVertical
- Piston Kit3145418
- Piston MaterialCarbon Steel (Machined)
- RepairableRepairable
- Replacement Piston3016231
- Seal MaterialPolyurethane
- Shell MaterialCarbon Steel
Overview
Mfr description
SK210-20/3218S-210ACM-KCH-15HP 5 GAL
- Bore Diameter up to 6” ID
- Sizes from 1 quart to 15 gallons
- Largest range of standard models for quick delivery times
- Military Style Gas Valve MS28889-2 / M6164-2, repairable