Motion
SK210-28/3218S-210ACM-KCH-15HP

HYDAC CORP
SK210-28/3218S-210ACM-KCH-15HP

Piston Accumulator - 7.50 gal Capacity, 3000 psi Max, SAE 24 (1-7/8–12 UN) Fluid Port, Gas Port MS28889-2 Military Style Gas Valve, 6.890 in Shell Diameter, 6.000 in Piston Diameter, Carbon Steel Shell Material
Mi Item #07144055
MFR #SK210-28/3218S-210ACM-KCH-15HP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
SK210-28/3218S-210ACM-KCH-15HP

Piston Accumulator - 7.50 gal Capacity, 3000 psi Max, SAE 24 (1-7/8–12 UN) Fluid Port, Gas Port MS28889-2 Military Style Gas Valve, 6.890 in Shell Diameter, 6.000 in Piston Diameter, Carbon Steel Shell Material
Mi Item #07144055
MFR #SK210-28/3218S-210ACM-KCH-15HP

Mfr description
SK210-28/3218S-210ACMKCH-15HP 7.5 GAL
  • Bore Diameter up to 6” ID
  • Sizes from 1 quart to 15 gallons
  • Largest range of standard models for quick delivery times
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Accumulator Weight
    245.2 lbs
  • Fluid Port
    SAE 24 (1-7/8–12 UN)
  • Overall Height
    70.900 in
  • Piston Diameter
    6.000 in
  • Shell Diameter
    6.890 in

Details

  • Accumulator Capacity
    7.50 gal (US)
  • Additional Details
    Piston Accumulators are a cost effective option for numerous functions involving energy storage, and sometimes shock absorption in a hydraulic or fluid system.
  • Country Certification
    USA
  • End Cap Material
    Carbon Steel (Machined)
  • Gas Port
    MS28889-2 Military Style Gas Valve
  • Line Connection
    Threaded Connection
  • Manufacturer Catalog
  • Maximum Operating Pressure
    3000 psi
  • Maximum Temperature
    180 °F
  • Medium
    Mineral Oil; Non-Flammable Fluids
  • Minimum Temperature
    -22 °F
  • Mounting Position
    Vertical
  • Piston Kit
    3145418
  • Piston Material
    Carbon Steel (Machined)
  • Repairable
    Repairable
  • Replacement Piston
    3016231
  • Seal Material
    Polyurethane
  • Shell Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)