Motion
NJ226EG15

NTN
NJ226EG15

Cylindrical Roller Bearing - Separable Inner Ring w/ One Rib, Outer Ring w/ Two Ribs
Mi Item #07144540
MFR #NJ226EG15
Price$2,610.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ226EG15

Cylindrical Roller Bearing - Separable Inner Ring w/ One Rib, Outer Ring w/ Two Ribs
Mi Item #07144540
MFR #NJ226EG15

Mfr description
NJ226EG15 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,610.02/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    3.000 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    40 mm
  • Weight
    14.33 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength Machined Brass Rivetless w/ square holes
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    3413520189242
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    3413520189242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)