1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NEW PIG CORPORATION
DRM949
Drum Dolly - For Drum Size: 5-55 gal, 500 lbs Load Size, Dimensions: 31 x 8-3/4 in
MI ITEM #
07149391
MFR #
DRM949
Price
$325.63
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Drum Handling
Drum Trucks and Dollies
NEW PIG CORPORATION DRM949
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NEW PIG CORPORATION
DRM949
Drum Dolly - For Drum Size: 5-55 gal, 500 lbs Load Size, Dimensions: 31 x 8-3/4 in
MI ITEM #
07149391
MFR #
DRM949
Mfr description
DRM949 SPILL TRAY
11-gallon sump for protection from minor spills and leaks
Free-rolling casters and optional handle (DRM787) make drum transport easy
Rugged polyethylene with UV inhibitors for indoor and outdoor use
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$325
.63
/each
Add to Cart
Specifications
Dimensions
Dimensions
31 x 8-3/4 in
For Drum Size
5-55 gal (US)
Wheel Diameter
2 in
Details
Load Capacity
500 lbs
Wheel Material
Rubber
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items