Motion
58110
Tiger® INOX Type 27 Inox60 Long Life Thin Cutting Wheel - Type 27, 4-1/2 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, S Grade, 13300 rpm
Mi Item #07153028
MFR #58110
Price$3.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger® INOX Type 27 Inox60 Long Life Thin Cutting Wheel - Type 27, 4-1/2 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, S Grade, 13300 rpm
Mi Item #07153028
MFR #58110

Mfr description
58110 4-1/2" X .045" TIGER INOX TYPE 27
  • Ideal for General Purpose Applications in Toolrooms and Machine Shops
  • Type 27 Depressed Center
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.94/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Overall Diameter
    4-1/2 in
  • Overall Height
    0.0450 in
  • Overall Length
    4.5000 in
  • Overall Thickness
    0.0450 in
  • Overall Width
    4.5000 in
  • Weight
    1.78 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.045 in

Details

  • Application
    Cutting
  • Color
    Black
  • For Use With
    Spanner Nuts
  • Grade
    S
  • Grit Number
    60
  • Manufacturer Upc Number
    012382581107
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Package Quantity
    25
  • Product Types
    Cutting Wheel
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    012382581107
  • Wheel Hardness
    S
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)