Motion
57082
5" x 3/32" TIGER AO Type 27 Cutting Wheel, A60T, 5/8"-11 Nut
MI ITEM #07153036
MFR #57082
List Price$8.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" x 3/32" TIGER AO Type 27 Cutting Wheel, A60T, 5/8"-11 Nut
MI ITEM #07153036
MFR #57082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.89/each for your price

Overview

Mfr description
57082 5" X 3/32" TIGER TYPE 27 CUTTING
  • Premium aluminum oxide grains provide smooth cut and consistent performance
  • Longer wheel life reduces change-overs and delivers more cuts
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Dual fiberglass reinforcement provides added strength for peace of mind when cutting
  • Smooth outer layer reduces friction for a smooth cut and less kickback
  • Small 5/8" - 11 nutted metal hub allows for more usable surface area of the wheel in addition to providing quick spin-on, spin-off changeover
  • Best for use on steel and metal

Specifications

  • Overall Height
    0.6500 in
  • Overall Length
    5.0000 in
  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    S
  • Wheel Type
    Type 27
  • Application
    Cutting
  • Color
    Black
  • Manufacturer Upc Number
    012382570828
  • UPC_NO
    012382570828
  • Weight
    3.06 lbs
  • Overall Width
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text