Motion
58121
4-1/2" x 1/4" TIGER INOX Type 27 Grinding Wheel, INOX24R, 7/8" A.H.
MI ITEM #07153040
MFR #58121
Your Price$5.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" x 1/4" TIGER INOX Type 27 Grinding Wheel, INOX24R, 7/8" A.H.
MI ITEM #07153040
MFR #58121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.97/each(List $6.87)

Overview

Mfr description
58121 4-1/2" X 1/4" TIGER INOX TYPE 27
  • Contaminant-free formula provides a worry-free solution for high-value stainless steel parts
  • Longer wheel life reduces change-overs and an aggressive cut rate removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Premium aluminum oxide grains provide a smooth cut rate and consistent performance
  • Designed with fiberglass cut back from the edge for aggressive grinding right out of the box
  • Advanced 2
  • 0 bond formulation reduces uneven edge wear and chipping, improving operator experience and extending wheel life
  • Best for use on stainless steel and hard-to-grind metals

Specifications

  • Overall Height
    0.4500 in
  • Overall Length
    4.5000 in
  • Wheel Diameter
  • Wheel Hardness
    R
  • Wheel Thickness
  • Material
    Aluminum Oxide
  • Grit Number
    24
  • Grade
    R
  • Arbor Type
    Non-Threaded
  • Wheel Type
    Type 27
  • Application
    Grinding
  • Color
    Black
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Manufacturer Upc Number
    012382581213
  • UPC_NO
    012382581213
  • Weight
    3.97 lbs
  • Arbor Size
    7/8 in
  • Overall Width
    4.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text