Motion
58120
4-1/2" x 1/4" TIGER INOX Type 27 Grinding Wheel, INOX24R, 5/8"-11 Nut
MI ITEM #07153043
MFR #58120
Your Price$8.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" x 1/4" TIGER INOX Type 27 Grinding Wheel, INOX24R, 5/8"-11 Nut
MI ITEM #07153043
MFR #58120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.52/each(List $9.80)

Overview

Mfr description
58120 4-1/2" X 1/4" TIGER INOX TYPE 27
  • Contaminant-free formula provides a worry-free solution for high-value stainless steel parts
  • Longer wheel life reduces change-overs and an aggressive cut rate removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Premium aluminum oxide grains provide a smooth cut rate and consistent performance
  • Designed with fiberglass cut back from the edge for aggressive grinding right out of the box
  • Advanced 2
  • 0 bond formulation reduces uneven edge wear and chipping, improving operator experience and extending wheel life
  • Best for use on stainless steel and hard-to-grind metals

Specifications

  • Overall Height
    0.8000 in
  • Overall Length
    4.5000 in
  • Wheel Diameter
  • Wheel Hardness
    R
  • Wheel Thickness
  • Grit Number
    24
  • Grade
    R
  • Arbor Type
    Threaded
  • Wheel Type
    Type 27
  • Application
    Grinding
  • Color
    Black
  • Description Keyword
    5/8-11 Threaded Arbor
  • Manufacturer Upc Number
    012382581206
  • UPC_NO
    012382581206
  • Weight
    5.12 lbs
  • Arbor Size
    5/8-11
  • Overall Width
    4.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text