Motion
57090
12" x 3/32" TIGER AO Type 1 Large Cutting Wheel, A36T, 1" A.H, Chop Saw
MI ITEM #07153044
MFR #57090
List Price$10.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" x 3/32" TIGER AO Type 1 Large Cutting Wheel, A36T, 1" A.H, Chop Saw
MI ITEM #07153044
MFR #57090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.63/each for your price

Overview

Mfr description
57090 12" X 3/32" TIGER TYPE 1 CUTTING
  • Strong resin bond delivers a long cutting life that keeps professionals on the job longer
  • White aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance
  • Dual reinforcement provides added strength for aggressive cutting
  • Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation
  • 1 inch open arbor for easy mounting
  • Designed for metal chop saws
  • Best for use on carbon steel, structural steel, iron and general purpose metal use

Specifications

  • Overall Height
    0.1000 in
  • Overall Length
    12.0000 in
  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    T
  • Wheel Type
    Type 1
  • Application
    Cutting
  • Color
    Black
  • Manufacturer Upc Number
    012382570903
  • UPC_NO
    012382570903
  • Weight
    23.98 lbs
  • Overall Width
    12.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text