Motion
58100
4-1/2" x .045" TIGER INOX Type 1 Cut-Off Wheel, INOX60S, 7/8" A.H.
MI ITEM #07153047
MFR #58100
Price$4.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" x .045" TIGER INOX Type 1 Cut-Off Wheel, INOX60S, 7/8" A.H.
MI ITEM #07153047
MFR #58100

Mfr description
58100 4-1/2" X .045" TIGER INOX TYPE 1
  • Contaminant-free formula provides a worry-free solution for high-value stainless steel parts
  • Longer wheel life reduces change-overs and delivers more cuts
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.39/each

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Overall Height
    0.0450 in
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Weight
    1.78 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.045 in

Details

  • Application
    Cutting
  • Color
    Black
  • Grade
    S
  • Grit Number
    60
  • Manufacturer Upc Number
    012382581008
  • UPC_NO
    012382581008
  • Wheel Hardness
    S
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)