Motion
58112
Tiger® INOX Type 27 Inox60 Long Life Thin Cutting Wheel - Type 27, 6 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, S Grade, 10200 rpm
MI ITEM #07153057
MFR #58112
Your Price$4.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger® INOX Type 27 Inox60 Long Life Thin Cutting Wheel - Type 27, 6 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, S Grade, 10200 rpm
MI ITEM #07153057
MFR #58112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.91/each(List $5.66)

Overview

Mfr description
58112 6" X .045" TIGER INOX TYPE 27
  • Ideal for General Purpose Applications in Toolrooms and Machine Shops
  • Type 27 Depressed Center

Specifications

  • Overall Diameter
    6.0000 in
  • Overall Height
    0.2000 in
  • Overall Length
    6.0000 in
  • Product Types
    Cutting Wheel
  • Wheel Diameter
  • Wheel Hardness
    S
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    S
  • Max Rpm
    10200 rpm
  • Wheel Type
    Type 27
  • Application
    Cutting
  • Color
    Black
  • For Use With
    Spanner Nuts
  • Tool Comp
    Right Angle Grinder
  • Manufacturer Upc Number
    012382581121
  • UPC_NO
    012382581121
  • Weight
    3.08 lbs
  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Overall Thickness
    0.0450 in
  • Overall Width
    6.0000 in
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text