Motion
58102
6" x .045" TIGER INOX Type 1 Cut-Off Wheel, INOX60S, 7/8" A.H.
Mi Item #07153065
MFR #58102
Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" x .045" TIGER INOX Type 1 Cut-Off Wheel, INOX60S, 7/8" A.H.
Mi Item #07153065
MFR #58102

Mfr description
58102 6" X .045" TIGER INOX TYPE 1
  • Contaminant-free formula provides a worry-free solution for high-value stainless steel parts
  • Longer wheel life reduces change-overs and delivers more cuts
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.70/each

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Overall Height
    0.0400 in
  • Overall Length
    6.0000 in
  • Overall Width
    6.0000 in
  • Weight
    3.08 lbs
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    0.045 in

Details

  • Application
    Cutting
  • Color
    Black
  • Grade
    S
  • Grit Number
    60
  • Manufacturer Upc Number
    012382581022
  • UPC_NO
    012382581022
  • Wheel Hardness
    S
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)