Motion
58123
5" x 1/4" TIGER INOX Type 27 Grinding Wheel, INOX24R, 7/8" A.H.
Mi Item #07153069
MFR #58123
Price$9.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" x 1/4" TIGER INOX Type 27 Grinding Wheel, INOX24R, 7/8" A.H.
Mi Item #07153069
MFR #58123

Mfr description
58123 5" X 1/4" TIGER INOX TYPE 27
  • Contaminant-free formula provides a worry-free solution for high-value stainless steel parts
  • Longer wheel life reduces change-overs and an aggressive cut rate removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.32/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Overall Height
    0.4500 in
  • Overall Length
    5.0000 in
  • Overall Width
    5.0000 in
  • Weight
    4.63 lbs
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Arbor Type
    Non-Threaded
  • Color
    Black
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Grade
    R
  • Grit Number
    24
  • Manufacturer Upc Number
    012382581237
  • Material
    Aluminum Oxide
  • UPC_NO
    012382581237
  • Wheel Hardness
    R
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)