Motion
58101
5" x .045" TIGER INOX Type 1 Cut-Off Wheel, INOX60S, 7/8" A.H.
MI ITEM #07153072
MFR #58101
List Price$4.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" x .045" TIGER INOX Type 1 Cut-Off Wheel, INOX60S, 7/8" A.H.
MI ITEM #07153072
MFR #58101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.95/each for your price

Overview

Mfr description
58101 5" X .045" TIGER INOX TYPE 1
  • Contaminant-free formula provides a worry-free solution for high-value stainless steel parts
  • Longer wheel life reduces change-overs and delivers more cuts
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Premium aluminum oxide grains provide a smooth cut rate and consistent performance
  • Dual fiberglass reinforcement provides added strength for peace of mind when cutting
  • Smooth outer layer reduces friction for an effortless cut and less kickback
  • Best for use on stainless steel and hard-to-cut metals

Specifications

  • Overall Height
    0.0450 in
  • Overall Length
    5.0000 in
  • Wheel Diameter
  • Wheel Hardness
    S
  • Wheel Thickness
  • Center Hole Diameter
  • Grit Number
    60
  • Grade
    S
  • Wheel Type
    Type 1
  • Application
    Cutting
  • Color
    Black
  • Manufacturer Upc Number
    012382581015
  • UPC_NO
    012382581015
  • Weight
    2.10 lbs
  • Overall Width
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text