Motion
58001
5" x .045" TIGER ZIRC Type 1 Cut-Off Wheel, Z60T, 7/8" A.H.
MI ITEM #07153073
MFR #58001
List Price$4.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" x .045" TIGER ZIRC Type 1 Cut-Off Wheel, Z60T, 7/8" A.H.
MI ITEM #07153073
MFR #58001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.82/each for your price

Overview

Mfr description
58001 5" X .045" TIGER ZIRC TYPE 1
  • Self-sharpening zirconia alumina grains deliver a fast cut rate for the full life of the wheel
  • Longer wheel life reduces change-overs and delivers more cuts
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Dual fiberglass reinforcement provides added strength for peace of mind when cutting
  • Smooth outer layer reduces friction for a smooth cut and less kickback
  • Open or plain arbor offers a cost-effective mounting option when using adapting nuts
  • Best for use on carbon steel, structural steel and metal

Specifications

  • Overall Height
    0.0450 in
  • Overall Length
    5.0000 in
  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Zirconia Alumina
  • Grit Number
    60
  • Grade
    T
  • Wheel Type
    Type 1
  • Application
    Cutting
  • Color
    Black
  • Manufacturer Upc Number
    012382580018
  • UPC_NO
    012382580018
  • Weight
    2.10 lbs
  • Overall Width
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text