Motion
57080
4-1/2" x 3/32" TIGER AO Type 27 Cutting Wheel, A36S, 5/8"-11 Nut
Mi Item #07153075
MFR #57080
Price$7.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" x 3/32" TIGER AO Type 27 Cutting Wheel, A36S, 5/8"-11 Nut
Mi Item #07153075
MFR #57080

Mfr description
57080 4-1/2" X 3/32" TIGER TYPE 27
  • Premium aluminum oxide grains provide smooth cut and consistent performance
  • Longer wheel life reduces change-overs and delivers more cuts
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.48/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8-11 in
  • Overall Height
    0.5500 in
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Weight
    2.47 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.093 in

Details

  • Application
    Cutting
  • Color
    Black
  • Grade
    S
  • Grit Number
    36
  • Manufacturer Upc Number
    012382570804
  • Material
    Aluminum Oxide
  • UPC_NO
    012382570804
  • Wheel Hardness
    S
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)