Motion
58054
6" x 1/8" TIGER ZIRC Type 27 Cut/Grind Combo Wheel, Z30T, 5/8"-11 Nut
MI ITEM #07153079
MFR #58054
Price$7.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" x 1/8" TIGER ZIRC Type 27 Cut/Grind Combo Wheel, Z30T, 5/8"-11 Nut
MI ITEM #07153079
MFR #58054

Mfr description
58054 6" X 1/8" TIGER ZIRC TYPE 27
  • Self-sharpening zirconia alumina grains deliver a fast cut rate for the full life of the wheel
  • Longer wheel life reduces change-overs and aggressive cut rate removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.65/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8-11 in
  • Overall Height
    0.7500 in
  • Overall Length
    6.0000 in
  • Overall Width
    6.0000 in
  • Weight
    4.69 lbs
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    0.125 in

Details

  • Application
    Cutting, Grinding
  • Color
    Black
  • Grade
    T
  • Grit Number
    30
  • Manufacturer Upc Number
    012382580544
  • Material
    Zirconia Alumina
  • UPC_NO
    012382580544
  • Wheel Hardness
    T
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)