Motion
58053
5" x 1/8" TIGER ZIRC Type 27 Cut/Grind Combo Wheel, Z30T, 7/8" A.H.
MI ITEM #07153081
MFR #58053
List Price$8.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" x 1/8" TIGER ZIRC Type 27 Cut/Grind Combo Wheel, Z30T, 7/8" A.H.
MI ITEM #07153081
MFR #58053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.89/each for your price

Overview

Mfr description
58053 5" X 1/8" TIGER ZIRC TYPE 27
  • Self-sharpening zirconia alumina grains deliver a fast cut rate for the full life of the wheel
  • Longer wheel life reduces change-overs and aggressive cut rate removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications
  • Open or plain arbor offers a cost-effective mounting option when using adapting nuts
  • Best for use on carbon steel, structural steel and metal

Specifications

  • Overall Height
    0.3500 in
  • Overall Length
    5.0000 in
  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Zirconia Alumina
  • Grit Number
    30
  • Grade
    T
  • Wheel Type
    Type 27
  • Application
    Grinding
  • Color
    Black
  • Manufacturer Upc Number
    012382580537
  • UPC_NO
    012382580537
  • Weight
    4.95 lbs
  • Overall Width
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought