Motion
57120
4-1/2" x 1/4" TIGER AO Type 27 Grinding Wheel, A24R, 5/8"-11 Nut
MI ITEM #07153083
MFR #57120
List Price$7.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" x 1/4" TIGER AO Type 27 Grinding Wheel, A24R, 5/8"-11 Nut
MI ITEM #07153083
MFR #57120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.59/each for your price

Overview

Mfr description
57120 4-1/2" X 1/4" TIGER TYPE 27
  • Premium aluminum oxide grains provide smooth cut and consistent performance
  • Longer wheel life reduces change-overs and removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Designed with fiberglass cut back from the edge for aggressive grinding right out of the box
  • Advanced 2
  • 0 bond formulation reduces uneven edge wear and chipping, improving operator experience and extending wheel life
  • Small 5/8" - 11 nutted metal hub allows for more usable surface area of the wheel in addition to providing quick spin-on, spin-off changeover
  • Best for use on steel and metal

Specifications

  • Overall Height
    0.8000 in
  • Overall Length
    4.5000 in
  • Wheel Diameter
  • Wheel Hardness
    R
  • Wheel Thickness
  • Material
    Aluminum Oxide
  • Grit Number
    24
  • Grade
    R
  • Arbor Type
    Threaded
  • Wheel Type
    Type 27
  • Application
    Grinding
  • Color
    Black
  • Description Keyword
    5/8-11 Threaded Arbor
  • Manufacturer Upc Number
    012382571207
  • UPC_NO
    012382571207
  • Weight
    4.57 lbs
  • Arbor Size
    5/8-11
  • Overall Width
    4.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text