Motion
57121
4-1/2" x 1/4" TIGER AO Type 27 Grinding Wheel, A24R, 7/8" A.H.
Mi Item #07153084
MFR #57121
Price$3.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" x 1/4" TIGER AO Type 27 Grinding Wheel, A24R, 7/8" A.H.
Mi Item #07153084
MFR #57121

Mfr description
57121 4-1/2" X 1/4" TIGER TYPE 27
  • Premium aluminum oxide grains provide smooth cut and consistent performance
  • Longer wheel life reduces change-overs and removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.65/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Overall Height
    0.4500 in
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Weight
    3.42 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Arbor Type
    Non-Threaded
  • Color
    Black
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Grade
    R
  • Grit Number
    24
  • Manufacturer Upc Number
    012382571214
  • Material
    Aluminum Oxide
  • UPC_NO
    012382571214
  • Wheel Hardness
    R
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)