Motion
57020
4-1/2" x .045" TIGER AO Type 1 Cut-Off Wheel, A60T, 7/8" A.H.
Mi Item #07153086
MFR #57020
Price$4.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" x .045" TIGER AO Type 1 Cut-Off Wheel, A60T, 7/8" A.H.
Mi Item #07153086
MFR #57020

Mfr description
57020 4-1/2" X .045" TIGER TYPE 1
  • Premium aluminum oxide grains provide smooth cut and consistent performance
  • Longer wheel life reduces change-overs and delivers more cuts
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.02/each

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Overall Height
    0.0450 in
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Weight
    1.70 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.045 in

Details

  • Application
    Cutting
  • Color
    Black
  • Grade
    T
  • Grit Number
    60
  • Manufacturer Upc Number
    012382570200
  • Material
    Aluminum Oxide
  • UPC_NO
    012382570200
  • Wheel Hardness
    T
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)