Motion
57100
4-1/2" x 1/8" TIGER AO Type 27 Cut/Grind Combo Wheel, A30S, 5/8"-11 Nut
Mi Item #07153087
MFR #57100
Price$7.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" x 1/8" TIGER AO Type 27 Cut/Grind Combo Wheel, A30S, 5/8"-11 Nut
Mi Item #07153087
MFR #57100

Mfr description
57100 4-1/2" X 1/8" TIGER TYPE 27
  • Premium aluminum oxide grains provide smooth cut and consistent performance
  • Longer wheel life reduces change-overs and removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.17/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8-11 in
  • Overall Height
    0.7000 in
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Weight
    2.89 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.125 in

Details

  • Application
    Cutting, Grinding
  • Color
    Black
  • Grade
    S
  • Grit Number
    30
  • Manufacturer Upc Number
    012382571009
  • Material
    Aluminum Oxide
  • UPC_NO
    012382571009
  • Wheel Hardness
    R
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)