Motion
57101
4-1/2" x 1/8" TIGER AO Type 27 Cut/Grind Combo Wheel, A30S, 7/8" A.H.
MI ITEM #07153088
MFR #57101
List Price$4.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" x 1/8" TIGER AO Type 27 Cut/Grind Combo Wheel, A30S, 7/8" A.H.
MI ITEM #07153088
MFR #57101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.07/each for your price

Overview

Mfr description
57101 4-1/2" X 1/8" TIGER TYPE 27
  • Premium aluminum oxide grains provide smooth cut and consistent performance
  • Longer wheel life reduces change-overs and removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications
  • Open or plain arbor offers a cost-effective mounting option when using adapting nuts
  • Best for use on steel and metal

Specifications

  • Overall Height
    0.3500 in
  • Overall Length
    4.5000 in
  • Wheel Diameter
  • Wheel Hardness
    S
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    30
  • Grade
    S
  • Wheel Type
    Type 27
  • Application
    Cutting, Grinding
  • Color
    Black
  • Manufacturer Upc Number
    012382571016
  • UPC_NO
    012382571016
  • Weight
    4.40 lbs
  • Overall Width
    4.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought