Motion
57046
7" x .060" TIGER AO Type 27 Cutting Wheel, A60T, 7/8" A.H.
MI ITEM #07153094
MFR #57046
List Price$5.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" x .060" TIGER AO Type 27 Cutting Wheel, A60T, 7/8" A.H.
MI ITEM #07153094
MFR #57046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.94/each for your price

Overview

Mfr description
57046 7" X .060" TIGER TYPE 27
  • Premium aluminum oxide grains provide smooth cut and consistent performance
  • Longer wheel life reduces change-overs and delivers more cuts
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Dual fiberglass reinforcement provides added strength for peace of mind when cutting
  • Smooth outer layer reduces friction for a smooth cut and less kickback
  • Open or plain arbor offers a cost-effective mounting option when using adapting nuts
  • Best for use on steel and metal

Specifications

  • Overall Height
    0.2000 in
  • Overall Length
    7.0000 in
  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    T
  • Wheel Type
    Type 27
  • Application
    Cutting
  • Color
    Black
  • Manufacturer Upc Number
    012382570460
  • UPC_NO
    012382570460
  • Weight
    5.18 lbs
  • Overall Width
    7.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text