Motion
57042
5" x .045" TIGER AO Type 27 Cutting Wheel, A60T, 5/8"-11 Nut
MI ITEM #07153095
MFR #57042
Your Price$5.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" x .045" TIGER AO Type 27 Cutting Wheel, A60T, 5/8"-11 Nut
MI ITEM #07153095
MFR #57042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.75/each(List $6.62)

Overview

Mfr description
57042 5" X .045" TIGER TYPE 27
  • Premium aluminum oxide grains provide smooth cut and consistent performance
  • Longer wheel life reduces change-overs and delivers more cuts
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Dual fiberglass reinforcement provides added strength for peace of mind when cutting
  • Smooth outer layer reduces friction for a smooth cut and less kickback
  • Small 5/8" - 11 nutted metal hub allows for more usable surface area of the wheel in addition to providing quick spin-on, spin-off changeover
  • Best for use on steel and metal

Specifications

  • Overall Height
    0.5500 in
  • Overall Length
    5.0000 in
  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    T
  • Wheel Type
    Type 27
  • Application
    Cutting
  • Color
    Black
  • Manufacturer Upc Number
    012382570422
  • UPC_NO
    012382570422
  • Weight
    2.15 lbs
  • Overall Width
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text