Motion
57022
6" x .045" TIGER AO Type 1 Cut-Off Wheel, A60T, 7/8" A.H.
Mi Item #07153097
MFR #57022
Price$3.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" x .045" TIGER AO Type 1 Cut-Off Wheel, A60T, 7/8" A.H.
Mi Item #07153097
MFR #57022

Mfr description
57022 6" X .045" TIGER TYPE 1
  • Strong resin bond delivers a long cutting life that keeps professionals on the job longer
  • White aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance
  • Dual reinforcement provides added strength for aggressive cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.96/each

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Overall Height
    0.0400 in
  • Overall Length
    6.0000 in
  • Overall Width
    6.0000 in
  • Weight
    3.20 lbs
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    0.045 in

Details

  • Application
    Cutting
  • Color
    Black
  • Grade
    T
  • Grit Number
    60
  • Manufacturer Upc Number
    012382570224
  • Material
    Aluminum Oxide
  • UPC_NO
    012382570224
  • Wheel Hardness
    T
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)