Motion
57104
7" x 1/8" TIGER AO Type 27 Cut/Grind Combo Wheel, A30S, 5/8"-11 Nut
MI ITEM #07153099
MFR #57104
List Price$10.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" x 1/8" TIGER AO Type 27 Cut/Grind Combo Wheel, A30S, 5/8"-11 Nut
MI ITEM #07153099
MFR #57104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.81/each for your price

Overview

Mfr description
57104 7" X 1/8" TIGER TYPE 27
  • Premium aluminum oxide grains provide smooth cut and consistent performance
  • Longer wheel life reduces change-overs and removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications
  • 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up
  • Best for use on steel and metal

Specifications

  • Overall Height
    1.0000 in
  • Overall Length
    7.0000 in
  • Wheel Diameter
  • Wheel Hardness
    S
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    30
  • Grade
    S
  • Wheel Type
    Type 27
  • Application
    Cutting, Grinding
  • Color
    Black
  • Manufacturer Upc Number
    012382571047
  • UPC_NO
    012382571047
  • Weight
    7.21 lbs
  • Overall Width
    7.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text